Shop All Tool Chests & Cabinets
Milwaukee Tool
PACKOUT Rolling Tool Box + Tool Box, 2 Drawer, Black/Red, Polymer, 22 in W x 22 in D x 26 in H
Mfr # 48-22-8426,48-22-8442
Zoro # G309769063
Free Shipping & Returns
Not eligible for select promotions
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Black/Red
- Material Polymer
- Width 22 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8426,48-22-8442
- Zoro # G309769063
- UPC # 045242505357
- Country of Origin Israel
- Category Tool Chests & Cabinets
Dimensions
Width | 22 in |
Depth | 22 in |
Height | 26 in |
Overall Height | 25 5/8 in |
Overall Depth | 22 1/8 in |
Overall Width | 22 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rolling Tool Box + Tool Box |
Number of Drawers | 2 |
Color | Black/Red |
Material | Polymer |
Locking System | Padlock Enclosure |
Series | PACKOUT |
Description
Tool Boxes, Color Black, Red, Locking System Padlock Enclosure, Material Polymer (Tool Chest), Overall Depth 22 1/8 in, Overall Height 25 5/8 in, Overall Width 22 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- CEDARBERG Snap-Loc Systems ™ The Pac Combination Kit (8550-322)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/2 (55264)
- M.A. FORD Countersink, Carbide, 1" dia., 1/2" Shank (78100003)
- MILWAUKEE TOOL PACKOUT Tool Cabinet, Black/Red, Polymer, 19-1/2 in W x 14-1/2 in D x 15 in H (48-22-8445)
- MILWAUKEE TOOL PACKOUT Rolling Tool Chest, Black/Red, Plastic, 38 in W x 12 in D x 16 in H (48-22-8428)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- GARANT ToolCar Roller Cabinet Roller cabinet, 8 Drawer, 32 in W x 20 in D x 39 in H (914520 8)
- WESTWARD WESTWARD Rolling Cabinet Kit, 17-Drawers, Powder Coated Black, 27" W x 18" D x 60.5" H (361LN5)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- Milwaukee Tool Tool Chests & Cabinets