Shop All Tool Storage Accessories
Milwaukee Tool
PACKOUT Mounting Plate
Mfr # 48-22-8485
Zoro # G3945451
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 18 7/16 in
- Height 1 9/64 in
- Color Black
- Includes (1) Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8485
- Zoro # G3945451
- UPC # 045242526253
- Country of Origin Israel
- Category Tool Storage Accessories
Dimensions
Width | 18 7/16 in |
Height | 1 9/64 in |
Overall Width | 18 3/8 in |
Overall Depth | 1 1/4 in |
Overall Length | 23 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Plate |
Color | Black |
Includes | (1) Mounting Plate |
For Use With | PACKOUT Series Modular Storage System |
Series | Packout |
Finish | Matte |
Material | Polymer |
Features | 16 in Hole Spacing for Easy Mounting to Studs, Metal Reinforced Mounting Holes, Metal Reinforced Tie-Down Points, Wall and Floor Mounting |
Compatible with Product Type | Modular Storage System |
Description
Mounting Plate, Color Black, Compatible with Product Type Modular Storage System, Features 16 in Hole Spacing for Easy Mounting to Studs, Metal Reinforced Mounting Holes, Metal Reinforced Tie-Down Points, Wall and Floor Mounting, For Use With PACKOUT Series Modular Storage System, Includes (1) Mounting Plate, Material Polymer, Overall Depth 1 1/4 in, Overall Length 23 1/4 in, Overall Width 18 3/8 in, Series Packout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54VN)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench-1000V (86 06 250 US)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88274)
- WILTON Roller Stand 12.5IN (709209)
- MILWAUKEE TOOL 9 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8330)
- MILWAUKEE TOOL Roll Holder (ML48-22-8337)
- MILWAUKEE TOOL PACKOUT Racking Shelf (48-22-8481)
- MILWAUKEE TOOL Twist to Lock Mount (48-22-8399)
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- MILWAUKEE TOOL Small & Medium Case Rows for Impact Driver Accessories (5 pk) (48-32-9933)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Blue, Mag. (5NNE6)
- Milwaukee Tool Tool Storage Accessories