Shop All Tool Storage Accessories
Milwaukee Tool
PACKOUT Magnetic Rack
Mfr # 48-22-8346
Zoro # G610030944
product price: $29.98
/ea
Not eligible for select promotions
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 9.5"
- Includes (1) PACKOUT Magnetic Rack
- Overall Width 9 1/2 in
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8346
- Zoro # G610030944
- UPC # 045242618088
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 4" |
Width | 9.5" |
Overall Width | 9 1/2 in |
Depth | 4" |
Overall Depth | 3 1/2 in |
Overall Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Rack |
Includes | (1) PACKOUT Magnetic Rack |
For Use With | Hand Tools, Power Tool Accessories |
Color | Red |
Series | PACKOUT |
Features | 3 Magnetic Faces, Accurate Stripping, Easy Adjustment, Modular Connectivity with all PACKOUT(TM) Components, Most Secure Mounting, Quick Access Organization, Securely Locks onto Wall Plates, Slides onto Tool Box Lids |
Material | Plastic |
Compatible with Product Type | Hand Tools, Power Tool Accessories |
Description
Magnetic Rack, Compatible with Product Type Hand Tools, Power Tool Accessories, Features 3 Magnetic Faces, Accurate Stripping, Easy Adjustment, Modular Connectivity with all PACKOUT(TM) Components, Most Secure Mounting, Quick Access Organization, Securely Locks onto Wall Plates, Slides onto Tool Box Lids, Material Plastic, Overall Depth 3 1/2 in, Overall Length 4 in, Overall Width 9 1/2 in, Series PACKOUT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (385422)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- MILWAUKEE TOOL Canvas Utility Bucket (48-22-8271)
- MILWAUKEE TOOL Contractor Bag, 48-55-3510 (MLW48-55-3510)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail Clips (49-66-6741)
- MILWAUKEE TOOL Organizer Cup for PACKOUT Wall-Mounted Storage (48-22-8336)
- MILWAUKEE TOOL Roll Holder for PACKOUT Wall-Mounted Storage (48-22-8337)
- STEELMAN Non-Marring Magnetic Parts Tray with 6 Screwdriver / Tool Holders (41810)
- Milwaukee Tool Tool Storage Accessories