Shop All Tool Storage Accessories
Milwaukee Tool
PACKOUT Magnetic Bin
Mfr # 48-22-8070
Zoro # G010030841
product price: $9.98
/ea
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4"
- Width 4"
- For Use With Compact Low Profile Organizers, Low Profile Organizers
- Handle Design Bulit-In Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8070
- Zoro # G010030841
- UPC # 045242801145
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 4" |
Width | 4" |
Overall Height | 2 in |
Depth | 4" |
Overall Width | 4 in |
Size | Medium |
Overall Depth | 2 in |
Overall Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Bin |
For Use With | Compact Low Profile Organizers, Low Profile Organizers |
Handle Design | Bulit-In Handle |
Series | PACKOUT |
Includes | (1) PACKOUT Magnetic Bin |
Color | Black, Red |
Locking System | No |
Material | Plastic |
Features | Accurate Stripping, Easy Adjustment, Hang or Store, Hangs on PACKOUT Wall Plates, Modular Connectivity with all PACKOUT(TM) Components, Non-Marring Magnetic Base, Quick Access Magnetic Dish |
Application | Tool Storage |
Number of Compartments | 1 |
Compatible with Product Type | Compact Low Profile Organizers, Low Profile Organizers |
Compatible with Manufacturer Model No. | 48-22-8431, 48-22-8436 |
Description
Magnetic Bin, Compatible with Manufacturer Model No. 48-22-8431, 48-22-8436, Compatible with Product Type Compact Low Profile Organizers, Low Profile Organizers, Features Accurate Stripping, Easy Adjustment, Hang or Store, Hangs on PACKOUT Wall Plates, Modular Connectivity with all PACKOUT(TM) Components, Non-Marring Magnetic Base, Quick Access Magnetic Dish, Material Plastic, Overall Depth 2 in, Overall Length 4 in, Overall Width 4 in, Series PACKOUT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL Head Key Cutter, 0.625 x 0.0938 Slot (78-1680)
- KLEIN TOOLS Replacement Bit, Spanner 6 and 8 (32777)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- TITAN WRENCH RATCHETING 10MM (TL12510)
- MILWAUKEE TOOL PACKOUT Large Magnetic Bin (48-22-8071)
- MILWAUKEE TOOL Customizable Medium Compact Case for Impact Driver Accessories (48-32-9931)
- MILWAUKEE TOOL Customizable Large Case for Impact Driver Accessories (48-32-9922)
- MILWAUKEE TOOL 4 in. S-Hook for PACKOUT Wall-Mounted Storage (48-22-8333)
- MILWAUKEE TOOL Twist to Lock Mount (48-22-8399)
- MILWAUKEE TOOL Large Case Rows for Impact Driver Accessories (5 pk) (48-32-9935)
- URREA 4 in drawer separator set (X28-S4)
- Milwaukee Tool Tool Storage Accessories