Shop All Tool Storage Accessories
Milwaukee Tool
PACKOUT Large Magnetic Bin
Mfr # 48-22-8071
Zoro # G410030861
product price: $14.98
/ea
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4"
- Width 8"
- Overall Height 2 in
- Locking System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8071
- Zoro # G410030861
- UPC # 045242801152
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 4" |
Width | 8" |
Overall Height | 2 in |
Size | Large |
Overall Depth | 2 in |
Overall Width | 8 in |
Depth | 4" |
Overall Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Bin |
Locking System | No |
For Use With | Compact Low Profile Organizers, Low Profile Organizers |
Color | Black, Red |
Handle Design | Bulit-In Handle |
Series | PACKOUT |
Features | Accurate Stripping, Easy Adjustment, Hang or Store, Hangs on PACKOUT Wall Plates, Modular Connectivity with all PACKOUT(TM) Components, Non-Marring Magnetic Base, Quick Access Magnetic Dish |
Material | Plastic |
Includes | (1) PACKOUT Large Magnetic Bin |
Application | Tool Storage |
Number of Compartments | 1 |
Compatible with Manufacturer Model No. | 48-22-8431, 48-22-8436 |
Compatible with Product Type | Compact Low Profile Organizers, Low Profile Organizers |
Description
Magnetic Bin, Compatible with Manufacturer Model No. 48-22-8431, 48-22-8436, Compatible with Product Type Compact Low Profile Organizers, Low Profile Organizers, Features Accurate Stripping, Easy Adjustment, Hang or Store, Hangs on PACKOUT Wall Plates, Modular Connectivity with all PACKOUT(TM) Components, Non-Marring Magnetic Base, Quick Access Magnetic Dish, Material Plastic, Overall Depth 2 in, Overall Length 4 in, Overall Width 8 in, Series PACKOUT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 10 lb. Capacity) (HT-3)
- RICHELIEU HARDWARE (5-Piece) 12-inch (305 mm) Bi-Metal Reciprocating Saw Blade Set (812690)
- KIPP Hinges plastic, detent (K0439.56181800)
- TAPMASTER 1/4 x 3-1-1/4 Steel Hot Tap Pilots with Dual Wire Retention. (WR-908001)
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- MILWAUKEE TOOL 3 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8335)
- MILWAUKEE TOOL Customizable Foam Insert (48-22-8451)
- MILWAUKEE TOOL 2PK Large Bin Set for PACKOUT™ (48-22-8063)
- MILWAUKEE TOOL Foam Insert, 12 1/2 inx16 1/4 in, 3 5/8 in (48-22-8453)
- MILWAUKEE TOOL Tool Station (ML48-22-8343)
- GRYPMAT Grypmat Flexible Non-slip Tool Tray, Small, Bright Orange (RFGM-CR03S)
- Milwaukee Tool Tool Storage Accessories