Shop All Tool Storage Accessories
Milwaukee Tool
PACKOUT Compact Wall Plate
Mfr # 48-22-8486
Zoro # G205311366
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.25 in
- Height 20.0 in
- Overall Depth 1
- Overall Length 20 in
- Max. Working Load 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8486
- Zoro # G205311366
- UPC # 045242617579
- Country of Origin Israel
- Category Tool Storage Accessories
Dimensions
Length | 10.25 in |
Height | 20.0 in |
Overall Depth | 1 |
Overall Length | 20 in |
Overall Width | 10 1/4 in |
Size | Compact |
Details
Promotion Restriction | Not eligible for promotion |
Item | PACKOUTâ„¢ Compact Wall Plate |
Max. Working Load | 50 lbs |
Includes | (1) PACKOUTâ„¢ Compact Mounting Plate |
Material | Impact Resistant Polymers, Metal |
Compatible with Product Type | Modular Connectivity with ALL PACKOUT(TM) Components |
Series | PACKOUT |
Installation Method | Wall, Floor |
Compatible with Manufacturer Model No. | Modular Connectivity with ALL PACKOUT(TM) Components |
Color | Black |
Features | 50lbs Weight Capacity When Mounted in the Shop, Features Quick Alignment Tabs, Has Metal Reinforced Mounting Points |
For Use With | Modular Connectivity with ALL PACKOUT(TM) Components |
Description
Wall Plate, Color Black, Red, Compatible with Grainger Part Number Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Manufacturer Model No. Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Product Type Modular Connectivity with ALL PACKOUT(TM) Components, Features 50lbs Weight Capacity When Mounted in the Shop, Features Quick Alignment Tabs, Has Metal Reinforced Mounting Points, For Use With Modular Connectivity with ALL PACKOUT(TM) Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Threader Ratchet/Handle for 12R (12-R)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284919)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9105)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-31)
- MILWAUKEE TOOL PACKOUT Large Wall Plate (48-22-8487)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 16 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well Sockets (49-66-6833)
- MILWAUKEE TOOL 9 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8330)
- MILWAUKEE TOOL PACKOUT 2-Shelf Racking Kit (48-22-8480)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail Clips (49-66-6739)
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- Milwaukee Tool Tool Storage Accessories