Shop All Tool Chests & Cabinets
Milwaukee Tool
PACKOUT Tool Cabinet, Black/Red, Polymer, 19-1/2 in W x 14-1/2 in D x 15 in H
Mfr # 48-22-8445
Zoro # G105444089
product price: $139.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Black/Red
- Material Polymer
- Includes (1) PACKOUT Cabinet
- Features Impact Resistant Body, Offers Secure Hang and Stack Functionality, Quick Access Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8445
- Zoro # G105444089
- UPC # 045242617593
- Country of Origin Israel
- Category Tool Chests & Cabinets
Dimensions
Width | 19-1/2 in |
Depth | 14-1/2 in |
Height | 15 in |
Overall Height | 14 3/4 in |
Overall Width | 19 1/2 in |
Recommended Padlock Size | 3/8 in |
Interior Dimensions | 12 in L x 18 in W x 10.5 in H |
Overall Depth | 14 1/2 in |
Description
Tool Cabinet, Material Impact Resistant Polymers, Overall Depth 14 1/2 in, Overall Height 14 3/4 in, Overall Width 19 1/2 in, Locking System Padlockable, Color Black, Red, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Latching Quick Access Door, Compatible Modular System PACKOUT(TM), Configuration Individual, Features Impact Resistant Body, Offers Secure Hang and Stack Functionality, Quick Access Door, Includes (1) PACKOUT Cabinet, Includes Casters No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8 X 12.1/2, SDS PLUS DRILL - 1700A (170A12412)
- LENOX JIGSAW BLD 4""T 10T 3PK (1990961)
- QUALTECH Hand Tap Set, Series DWT, Imperial, 1428 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWT54476)
- CLEVELAND 4-Flute HSS Miniatute Center Cut Sqaure Single End Mill CTD HMG-4 Bright 9/64"x3/16"x0.4062"x1-1/2" (C40881)
- MILWAUKEE TOOL PACKOUT Rolling Tool Chest, Black/Red, Plastic, 38 in W x 12 in D x 16 in H (48-22-8428)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000020)
- GEARWRENCH GSX Series Rolling Tool Cart With Tilt Top, 7 Drawer, Black/Orange (KDT83246)
- CRAFTSMAN 2-Shelf Stackable Tool Chest, Black/Red, 36 in H (CMXMSAJ94772)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- Milwaukee Tool Tool Chests & Cabinets