Shop All Tool Storage Accessories
Milwaukee Tool
PACKOUT Belt Clip Rack
Mfr # 48-22-8344
Zoro # G810030935
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 1.3"
- Width 9.5"
- Color Red
- Depth 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8344
- Zoro # G810030935
- UPC # 045242618071
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 1.3" |
Width | 9.5" |
Depth | 1.3" |
Overall Width | 9 1/2 in |
Overall Depth | 3 1/2 in |
Overall Length | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Belt Clip Rack |
Color | Red |
Includes | (1) PACKOUT Belt Clip Rack |
Material | Plastic |
For Use With | Knives, Tape Measures |
Series | PACKOUT |
Features | 20 lb Weight Capacity, Accurate Stripping, Easy Adjustment, Modular Connectivity with all PACKOUT(TM) Components, Most Secure Mounting, Quick Access Organization, Reinforced Rack Maintains Shape, Securely Locks onto Wall Plates, Slides onto Tool Box Lids |
Max. Working Load | 20 lbs |
Compatible with Product Type | Knives, Tape Measures |
Description
Belt Clip Rack, Compatible with Product Type Knives, Tape Measures, Features 20 lb Weight Capacity, Accurate Stripping, Easy Adjustment, Modular Connectivity with all PACKOUT(TM) Components, Most Secure Mounting, Quick Access Organization, Reinforced Rack Maintains Shape, Securely Locks onto Wall Plates, Slides onto Tool Box Lids, Material Plastic, Overall Depth 3 1/2 in, Overall Length 1 1/4 in, Overall Width 9 1/2 in, Series PACKOUT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 20 oz. (3377.130)
- DEWALT 19/64" PILOT POINT(R) drill bit (DW1919)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- MILWAUKEE TOOL PACKOUT 7-Hook Rack (48-22-8329)
- MILWAUKEE TOOL PACKOUT Magnetic Rack (48-22-8346)
- MILWAUKEE TOOL Large Case Rows for Impact Driver Accessories (5 pk) (48-32-9935)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 16 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well Sockets (49-66-6833)
- MILWAUKEE TOOL Twist to Lock Mount (48-22-8399)
- MILWAUKEE TOOL 4 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8334)
- WESTWARD Tool Organizer, 1/4 In Hex Bit, Mag. (5NND9)
- Milwaukee Tool Tool Storage Accessories