Shop All Tool Storage Accessories
Milwaukee Tool
PACKOUT 7-Hook Rack
Mfr # 48-22-8329
Zoro # G610030876
product price: $19.98
/ea
Sold in multiples of 6 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 3"
- Width 9.5"
- Depth 3.5"
- Series PACKOUT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8329
- Zoro # G610030876
- UPC # 045242801183
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 3" |
Width | 9.5" |
Depth | 3.5" |
Overall Width | 9 1/2 in |
Overall Depth | 3 1/2 in |
Overall Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hook Rack |
Series | PACKOUT |
For Use With | Screwdrivers, Wrenches |
Material | Plastic |
Color | Red |
Max. Working Load | 20 lbs |
Features | 25 lb Weight Capacity, Accurate Stripping, Easy Adjustment, Fully Customize Your Shop, Modular Connectivity with all PACKOUT(TM) Components, Most Secure Mounting, Reinforced Hook Maintains Shape, Securely Locks onto Wall Plates, Slides onto Tool Box Lids |
Compatible with Product Type | Screwdrivers, Wrenches |
Description
Hook Rack, Compatible with Product Type Screwdrivers, Wrenches, Features 25 lb Weight Capacity, Accurate Stripping, Easy Adjustment, Fully Customize Your Shop, Modular Connectivity with all PACKOUT(TM) Components, Most Secure Mounting, Reinforced Hook Maintains Shape, Securely Locks onto Wall Plates, Slides onto Tool Box Lids, Material Plastic, Overall Depth 3 1/2 in, Overall Length 3 in, Overall Width 9 1/2 in, Series PACKOUT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1EV)
- WARNER 4 in. Big Blade Wall Scraper (691)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2820-B)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- MILWAUKEE TOOL Foam Insert, 12 1/2 inx16 1/4 in, 3 5/8 in (48-22-8453)
- MILWAUKEE TOOL Small & Medium Case Rows for Insert Bit Accessories (48-32-9932)
- MILWAUKEE TOOL Organizer Cup for PACKOUT Wall-Mounted Storage (48-22-8336)
- MILWAUKEE TOOL PACKOUT 2-Shelf Racking Kit (48-22-8480)
- MILWAUKEE TOOL PACKOUT Mounting Plate (48-22-8485)
- MILWAUKEE TOOL 4 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8334)
- GLOBAL INDUSTRIAL Custom Cut Drawer Liner Roll, 60L x 24W x1/4H. Black Foam (534845)
- Milwaukee Tool Tool Storage Accessories