Shop All Reusable Water Bottles
Milwaukee Tool
PACKOUT 30oz Tumbler - Black
Mfr # 48-22-8393B
Zoro # G809990974
product price: $34.88
/ea
Sold in multiples of 6 for $209.28
$209.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Height 4"
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Twist to Lock, Sliding Magnetic Lid
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8393B
- Zoro # G809990974
- UPC # 045242616367
- Country of Origin China
- Category Reusable Water Bottles
Dimensions
Height | 4" |
Length | 8" |
Width | 4.1" |
Beverage Holder Maximum Diameter (in) | 4.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tumbler |
Capacity | 30 oz |
Body Color | Black |
Material | Metal |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Twist to Lock, Sliding Magnetic Lid |
Brand / Model Compatibility | Milwaukee |
Description
Tumbler, 30 oz Capacity, Black, Metal, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Twist to Lock, Sliding Magnetic Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Roller Pump with Torque Chain (6500C-TAQ)
- STENS Air Filter Combo For Honda Gxv160 5.5 Hp Engines Lawn Mowers (102-263)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G20x20)
- STENS Hydro Pump Seal Kit For Hydro Gear Ariens Exmark Toro Mowers 025-070 (025-070)
- MILWAUKEE TOOL Insulated Bottle, SS, 24 oz CAP, Black (48-22-8396R)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8393R, 48-22-8399)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397B)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397R)
- FLIP-IT Flip-It 9041391 Gray Polypropylene Bottle Emptying Kit (9041391)
- Milwaukee Tool Reusable Water Bottles