Shop All Tool Boxes
Milwaukee Tool
PACKOUT 2-Drawer Tool Box + Low-Profile Compact Organizer, Polymer, Black/Red, 22-1/4 in W
Mfr # 48-22-8442, 48-22-8436
Zoro # G411222814
original price:
$254.99
38% off
new price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polymer
- Color Black/Red
- Features Impact Resistant Body, Internal Organization Dividers, Locking Security Bar, Metal Reinforced Corners, Steel Ball Bearing Slides
- Handle Type Integrated Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8442, 48-22-8436
- Zoro # G411222814
- UPC # 045242559541
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22-1/4 in |
Depth | 16-1/4 in |
Height | 14-1/4 in |
Overall Height | 14 1/4 in |
Overall Width | 22 1/4 in |
Overall Depth | 16 1/4 in |
Handle Length | 1 in |
Handle Width | 7 1/2 in |
Interior Dimensions | 16-19/64 in W x 12-1/2 in D x 5 in H |
Description
Tool Box and Organizer, Material Polymer, Overall Depth 16 1/4 in, Overall Height 14 1/4 in, Overall Width 22 1/4 in, Locking System Padlockable, Color Black, Red, Includes Drawers Yes, Number of Compartments (2) Drawers, Body Finish Matte, Body Gauge Not Applicable, Closure Type Drawer and Security Bar, Compatible Modular System PACKOUT (TM), Configuration Individual Tool Box, Drawer Slide Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 15 mm Size, Standard Socket, black oxide (J7415MT)
- ROPER WHITNEY Hand Seamer, 8", Drop-Forged Steel (44)
- NORTH AMERICAN TOOL Qc29009 Hex Cost Cutter (QC29009)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Dolly, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8410,48-22-8442)
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box, 22" L x 19" W x 25" H, Weatherproof, 9” All-Terrain Wheels, 250lb Capacity (48-22-8426)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box + Large Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W (48-22-8443, 48-22-8425, 48-22-8432)
- MILWAUKEE TOOL PACKOUT Tool Box, Plastic, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (ML48-22-8424)
- FLAMBEAU Tool Box, Plastic, Gray, 23 in W x 10-1/2 in D x 11 in H (6759WG)
- Milwaukee Tool Tool Boxes