Shop All Tool Boxes
Milwaukee Tool
PACKOUT 2-Drawer Tool Box, 50 lb Capacity / 25 lb Capacity per Drawer, 22" W x 16" D x 14" H
Mfr # 48-22-8442
Zoro # G300719715
product price: $156.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color Black/Red
- Features Impact Resistant Body, Internal Organization Dividers, Locking Security Bar, Metal Reinforced Corners, Steel Ball Bearing Slides
- Includes PACKOUT 2-Drawer Tool Box
- Handle Type Integrated Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8442
- Zoro # G300719715
- UPC # 045242559541
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22-1/4 in |
Depth | 16-1/4 in |
Height | 14-1/4 in |
Overall Height | 14 1/4 in |
Overall Width | 22 1/4 in |
Overall Depth | 16 1/4 in |
Drawer Depth | Deep |
Handle Width | 7 1/2 in |
Interior Dimensions | 16 19/64 in W x 12 1/2 in D x 5 in H |
Handle Length | 1 in |
Description
Tool Box, Material Polymer, Overall Depth 16 1/4 in, Overall Height 14 1/4 in, Overall Width 22 1/4 in, Locking System Padlockable, Color Black, Red, Includes Drawers Yes, Number of Compartments (2) Drawers, Body Finish Matte, Closure Type Drawer and Security Bar, Configuration Individual Tool Box, Drawer Slide Type Ball Bearing, Handle Grip Style Plastic, Handle Length 1 in, Handle Type Integrated Side, Handle Width 7 1/2 in, Includes Casters No, Includes Keys No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- EAZYPOWER Hex Key Bit, Metric, No. 8, 2" (79279/B)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Dolly, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8410,48-22-8442)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426, 48-22-8429, 48-22-8432)
- MILWAUKEE TOOL PACKOUT 4-Drawer Tool Box, Polymer, Black/Red, 22 in W x 16-1/2 in D x 14-1/2 in H (48-22-8444)
- MILWAUKEE TOOL PACKOUT Tool Crate, Polymer, Red, 18-3/4 in W x 15-1/2 in D x 10 in H (48-22-8440)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- MILWAUKEE TOOL PACKOUT 16 QT Compact Cooler + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red (48-22-8460, 48-22-8422, 48-22-8431)
- URREA Tool Box, Red, 15 in W (5396)
- Milwaukee Tool Tool Boxes