Shop All Multi-Tools
Milwaukee Tool
Oscillating Tool Blade Set, Flush Cut
Mfr # 49-10-9114
Zoro # G209615934
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Scraping
- Oscillating Tool Accessory Type Scraping Blade
- Overall Length 11 3/8 in
- Compatible with Adapter Milwaukee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-10-9114
- Zoro # G209615934
- UPC # 045242812028
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 11 3/8 in |
Blade Width | 3/8 in, 1 3/8 in, 1 3/4 in, 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade Set |
Blade Type | Scraping |
Oscillating Tool Accessory Type | Scraping Blade |
Compatible with Adapter | Milwaukee |
Edge Material | Bi-Metal, Metal, Stainless Steel |
Materials Cut | Wood |
Cut Style | Flush Cut |
Number of Blades | 8 |
Blade Material | Bi-Metal, Metal, Stainless Steel |
Connection Style | Universal Open-Lock |
Primary Material Application | Cement Board, Drywall, Fiber Cement, Metal and Wood, Nail Embedded Wood, Non Ferrous Metal, Plaster, Plastic, Plywood, PVC |
Case Included | Yes |
Cutting Edge Style | Scraper, Toothed Edge |
Blade Shape | Straight |
Direct Fit for Tool Brands | Milwaukee |
Description
Oscillating Tool Blade Set, Blade Type Scraping, Connection Style Universal Open-Lock, Blade Shape Straight, Blade Material Bi-Metal, Metal, Stainless Steel, Blade Diameter Not Applicable, Blade Width 3/8 in, 1 3/8 in, 1 3/4 in, 2 1/2 in, Overall Length 11 3/8 in, Primary Material Application Cement Board, Drywall, Fiber Cement, Metal and Wood, Nail Embedded Wood, Non Ferrous Metal, Plaster, Plastic, Plywood, PVC, Materials Cut Wood, Cut Style Flush Cut, Cutting Edge Style Scraper, Toothed Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-115)
- MAYHEW 1/2 In. Cold Chisel 6 In. Length (10205)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12634 (12634)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (1 pk) (49-25-1561)
- MILWAUKEE TOOL M12 FUEL Oscillating Multi-Tool Kit (2526-21XC)
- MILWAUKEE TOOL Multi-Purpose Wire Stripper w/Crimper (48-22-6579)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- MILWAUKEE TOOL Battery and Multi-Tool, 12V, 3.9 Degree (48-11-2450, 2526-20)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (5 pk) (49-25-1565)
- SHEFFIELD Multi Tool, Katami 11 in 1 (12213)
- Milwaukee Tool Multi-Tools