Shop All Diamond Saw Blades
Milwaukee Tool
Oscillating Scraper Blade, Rounded
Mfr # 49-25-2272
Zoro # G010070571
product price: $36.97
/ea
$36.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Grout
- Oscillating Tool Accessory Type Grout Removal Blade
- Connection Style Universal Open-Back
- Blade Material Diamond Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-2272
- Zoro # G010070571
- UPC # 045242822621
- Country of Origin United Kingdom
- Category Diamond Saw Blades
Dimensions
Overall Length | 3 7/8 in |
Blade Length | 3 7/8 in |
Blade Width | 2 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Grout |
Oscillating Tool Accessory Type | Grout Removal Blade |
Connection Style | Universal Open-Back |
Blade Material | Diamond Coated |
Application | For Grout Removal |
Number of Pieces | 1 |
Item | Oscillating Scraper Blade |
Blade Type | Grout Removal |
Blade Thickness | 0.53 in |
Scraper Type | Grout Removal |
Compatible with Adapter | Milwaukee |
Maximum Oscillations per Minute | 20,000 |
Blade Shape | Rounded |
For Use On | Grout |
Direct Fit For Tool Brand | Milwaukee |
Description
Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Rounded, Blade Diameter Not Applicable, Blade Width 2 11/16 in, Blade Length 3 7/8 in, Overall Length 3 7/8 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Open-Back, Direct Fit For Tool Brand Milwaukee, Compatible with Adapter Milwaukee, Primary Material Application Grout, For Use On Grout, Application For Grout Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3010)
- MIDWEST Platinum Roofing/Siding Tool Kit, 11 pcs. (MWT-BULDKIT03)
- STANLEY 9 in. Groove Magnetic Torpedo Level (43-511)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- MILWAUKEE TOOL 12 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7035)
- MILWAUKEE TOOL 4 in. Steelhead Diamond Cut-Off - Segmented (ML49-93-7800)
- MILWAUKEE TOOL 14 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7540)
- DIABLO DIABLO SWBLD 12"" 120T (D12120N)
- Milwaukee Tool Power Saw Blades