Shop All Electric Polishers And Buffers
Milwaukee Tool
Orbital Polisher, L 17 7/25 in, 5.61 lb
Mfr # 2685-20,48-11-1865
Zoro # G806439209
product price: $533.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 21/25 in
- No Load RPM 2400 to 4500 RPM
- Corded/Cordless Cordless
- Voltage 18 V
- Spindle Thread Size 5/8 in-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2685-20,48-11-1865
- Zoro # G806439209
- UPC # 045242607761
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
Size | 21/25 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 17 1/4 in |
Maximum Disc Diameter | 21 mm |
Description
Orbital Polisher, Maximum Disc Diameter 21 mm, Speed Settings Variable, Maximum Disc Speed 4,500 RPM, Voltage 18 V, Spindle Thread Size 5/8 in-11, Bare Tool/Battery Included Battery Included, Battery Capacity 6 Ah, Includes (1) 6 in Backing Plate (49-36-0402), (1) Battery, Switch Type Variable Speed Trigger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 31/64 (C18120)
- CLC WORK GEAR Tote, Tool Tote, Tan, Leather, 17 Pockets (526)
- KLEIN TOOLS Slotted Screw Holding Driver Kit, 3/16-Inch and 1/4-Inch (85153K)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID23319)
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only (ML2738-20)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher Kit (2685-22HD)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher (Tool Only) (2685-20)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V, 5-1/8" L (2438-22X, 48-11-2440)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- HTI Variable Speed Random Orbital Polisher (HB-21MMT)
- Milwaukee Tool Finishing Tools