Shop All Hard Hats
Milwaukee Tool
Full Brim Orange Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C
Mfr # 48-73-1233
Zoro # G004262326
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2 to 8-1/2
- Series BOLT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1233
- Zoro # G004262326
- UPC # 045242603794
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Orange Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | BOLT |
Suspension Adjustment Type | Swing Ratchet |
Number of Suspension Points | 6 |
Color | Orange |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | TYPE I |
Hard Hat ANSI Class | CLASS C |
Includes | (1) Hard Hat, (1) Marker Clip, (1) Headlamp Mount |
Weight | 0.95 lb |
ANSI Classification | Type 1, Class C |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Accessory Mounting Options | Yes |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 0.95 lb, Standards ANSI/ISEA Z89.1, Series BOLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1016-RD_14X10)
- 3M 2" White Marking Tape 108ft.L (471)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1320)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1324, 2104)
- MILWAUKEE TOOL Front Brim White Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1321)
- MILWAUKEE TOOL Front Brim Black Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1331)
- MILWAUKEE TOOL Vented Safety Helmet, Headlamp Mount (48-73-1336)
- MILWAUKEE TOOL Climbing Red Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1309)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477483)
- Milwaukee Tool Head Protection