Shop All Oscillating Tool Accessories
Milwaukee Tool
OPEN-LOK Wide Sealant Cutting Blade (5 pk)
Mfr # 49-25-2231
Zoro # G200404582
product price: $24.97
/pk 5, $4.99/ea
$24.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Overall Length 4 5/8 in
- Compatible with Adapter Milwaukee
- Blade Width 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-2231
- Zoro # G200404582
- UPC # 045242571222
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 4 5/8 in |
Blade Width | 1 11/32 in |
Blade Length | 4 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Item | Cutter Blade Pack |
Compatible with Adapter | Milwaukee |
Blade Material | Stainless Steel |
Primary Material Application | Sealant |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid |
Blade Type | Scraping |
Oscillating Tool Accessory Type | Scraping Blade |
Connection Style | Universal Open-Back |
Maximum Oscillations per Minute | 20,000 |
Blade Thickness | 0.03125 in |
Scraper Type | Sealant Scraper |
Description
Cutter Blade Pack, Scraper Type Sealant Scraper, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Width 1 11/32 in, Blade Length 4 5/8 in, Overall Length 4 5/8 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid, Compatible with Adapter Milwaukee, Primary Material Application Sealant, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- URREA Power Bit, Torx T6 1/4X1-15/16 (16040)
- HHIP 4 Piece 5C Collet Block Set (3900-1620)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9094)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1111)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (2 pk) (49-25-1522)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad (49-25-2001)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1231)
- MILWAUKEE TOOL Adjustable Depth Stop for M12 FUEL and M18 FUEL Oscillating Multi-Tools (49-90-2430)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (2 pk) (49-25-1502)
- DREMEL Oscillating Tool Blades, Carbide (MM485BU)
- Milwaukee Tool Oscillating Tool Accessories