Shop All Oscillating Tool Accessories
Milwaukee Tool
OPEN-LOK 5-in-1 Drywall Blade
Mfr # 49-25-2281
Zoro # G300404550
Not eligible for select promotions
$15.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Number of Pieces 1
- Maximum Oscillations per Minute 20,000
- Blade Length 2 in
- Edge Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-2281
- Zoro # G300404550
- UPC # 045242571413
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Blade Length | 2 in |
Blade Width | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
Maximum Oscillations per Minute | 20,000 |
Edge Material | High Carbon Steel |
Cutting Edge Style | Toothed Edge |
Blade Thickness | 1/32 in |
Blade Material | Steel |
Oscillating Tool Accessory Type | Cutting Blade |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid |
Blade Shape | Round |
Cut Style | Flush Cut |
Primary Material Application | Drywall |
Connection Style | Universal Open-Back |
Compatible with Adapter | Milwaukee |
Blade Type | Straight Cutting |
Materials Cut | Drywall |
Description
Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Round, Blade Material Steel, Blade Width 2 1/8 in, Blade Length 2 in, Overall Length 2 in, Maximum Oscillations per Minute 20,000, Primary Material Application Drywall, Blade Thickness 1/32 in, Materials Cut Drywall, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome (89024)
- KIPP Gear Levers, Style E, metric (K0179.1614X160)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (D), PK 2 (SP 877-126)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 30 x 32 mm L.429 mm (41073032)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1233)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1243)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1139)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-1569)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk) (49-25-1109)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- Milwaukee Tool Finishing Tools