Shop All Security Accessories
Milwaukee Tool
ONE-KEY Bluetooth Tracking Tag (10 pk)
Mfr # 48-21-2310
Zoro # G903678365
Free Shipping & Returns
Not eligible for select promotions
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0.49
- Material Plastic
- Length 1.85
- Size 1/2 in x 1 27/32 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-21-2310
- Zoro # G903678365
- UPC # 045242607563
- Country of Origin China
- Category Security Accessories
Dimensions
Height | 0.49 |
Length | 1.85 |
Size | 1/2 in x 1 27/32 in x 1 1/2 in |
Overall Height | 1/2 in |
Overall Length | 1 7/8 in |
Width | 1.5 |
Overall Width | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | ONE-KEY Bluetooth Tracking Tag (10 Pk) |
Color | Black |
Material | Plastic |
Attachment | Glue, Screw, Strap, Rivet |
Features | Built-in 3 Year Battery, Built-in Speaker, Weather, dust & impact-resistant |
Standards | IP68 |
Weight | 0.05 |
Series | ONE-KEY(TM) |
Tag Type | Attachable Tag |
Run Time on High Setting | 3 Year Battery Life |
Battery Type | Non-Replaceable |
Includes | (10) ONE-KEY Blue Tooth Tracker |
Wireless Connection | Bluetooth |
Signal Range | 300 ft |
Number of Tags Included | 10 |
Description
Bluetooth Tracker, Attachment Glue, Screw, Strap, Rivet, Tag Type Attachable Tag, Wireless Connection Bluetooth, Number of Tags Included 10, Signal Range 300 ft, Overall Height 1/2 in, Overall Length 1 7/8 in, Overall Width 1 1/2 in, Series ONE-KEY(TM), Size 1/2 in x 1 27/32 in x 1 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEC Digital 12-Button Telephone - Black (NEC-BE117451)
- SQUIDS BY ERGODYNE Arm Band ID/Badge HolderBlack (3386)
- 3M 3M Foam Wrist Rest Wr209Mb, Compact Size, w/ Antimicrobial Product (WR209MB)
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- MILWAUKEE TOOL ONE-KEY Bluetooth Tracking Tag (48-21-2301)
- DETEX HEAVY DUTY FORM C MAGNETIC SWITCH, SURFACE MOUNT (DTX-MS-2049S)
- INFRATECH (SRU-3224) HI INTENSITY MED WAVE PORTBLE (IF14-1015)
- SCHLAGE ELECTRONICS Card Reader (KP 626)
- SCHLAGE ELECTRONICS Card Reader (MSK 626)
- ROSSLARE DIGITAL WALLET WITH 12 IBUTT (ROS-GA-12)
- WBOX BADGE RETRACTORS BLACK W/ STRAP ABS, 25PK (0E-BHPULL1)
- Milwaukee Tool Security Accessories