Shop All Cordless Tool Accessories
Milwaukee Tool
ONE-KEY Asset ID Tag for Large Plastic Surfaces
Mfr # 48-21-0002
Zoro # G302014955
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic
- Width 1 1/2 in
- Series ONE-KEY(TM)
- Features Machine-Readable 2D Data Matrix Code, Scratch and Fade Resistant, Strong Adhesion
- Tag Type Adhesive Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-21-0002
- Zoro # G302014955
- UPC # 045242593392
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
Width | 1 1/2 in |
Overall Length | 2 in |
Size | Large |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool and Equipment Tracker |
For Use With | Plastic |
Series | ONE-KEY(TM) |
Features | Machine-Readable 2D Data Matrix Code, Scratch and Fade Resistant, Strong Adhesion |
Tag Type | Adhesive Tag |
Attachment | Adhesive |
Number of Tags Included | 100 |
Wireless Connection | QR Code |
Description
Tool and Equipment Tracker, Attachment Adhesive, Tag Type Adhesive Tag, Wireless Connection QR Code, Number of Tags Included 100, Overall Length 2 in, Overall Width 1 1/2 in, Series ONE-KEY(TM), Size 2 in x 1 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- STANLEY ENGINEERED FASTENING Service Kit For Xt3 Blind Rivet Tool For 3/16 Diameter Rivets (XT3-6KIT)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-163-30)
- MILWAUKEE TOOL SM 2" TCT Retractable Pins (49-59-0016)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Plastic Surfaces (48-21-0001)
- MILWAUKEE TOOL Magnetic Drill and Electromagnetic Drill Kit, 18V DC, (1) 8 Ah Battery Included (2788-22HD, 4272-21)
- MILWAUKEE TOOL Flood Light and Flashlight, 1400 lm Max., (2356-20, 2011R)
- MILWAUKEE TOOL 12V Li-Ion M12 Battery 4Ah Extended Capacity (48-11-2440)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V, Stroke Length 7/8 in, Includes 2 Ah Battery (2719-20, 48-11-1820)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Cutting Jaw (49-16-2777)
- FEIN Adapter Weldon 1/4In Hex Slugger Zg (63206154010)
- Milwaukee Tool Cordless Tool Accessories