Shop All Nut Driver Sets
Milwaukee Tool
Nut Driver Set, PP Handle, 7 pcs
Mfr # 48-22-2547
Zoro # G410914147
Not eligible for select promotions
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 7
- ESD Safe No
- Overall Length 10 1/4 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2547
- Zoro # G410914147
- UPC # 045242670888
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Overall Length | 10 1/4 in |
Shank Length | 3 in |
Tip Size | 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in |
Shank Diameter | 0.33 in, 0.44 in |
Range of Lengths | 1/4 in to 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Number of Pieces | 7 |
ESD Safe | No |
Insulated | No |
Handle Material | Polypropylene |
Shank Material | Forged Steel |
Handle Type | Tri-Lobular |
Item | Nut Driver Set |
Magnetized Tip | Yes |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Handle Shape | Straight |
Non-Sparking | Yes |
Grip Style | Rubber |
Fastener Holding | Yes |
Ratcheting | No |
Tether Ready | No |
Bolt Clearance | 7/32 in, 23/64 in |
Description
Nut Driver Set, Tip Size 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Bolt Clearance 7/32 in, 23/64 in, Shank Length 3 in, Rubber, SAE, Fastener Holding Yes, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Part, Turn Torx-Wrench Tx8 (170.028)
- LYNDEX-NIKKEN Collet, 3J, 5/16in (300-020)
- SOUTHWIRE Conduit Bending Level 6In (58281640)
- DRILL AMERICA 7/8"-9 Carbon Steel Bottoming Hand Tap (DWTB7/8-9)
- MILWAUKEE TOOL Shockwave 5 Pc.Insert Nut Driver Set, (49-66-4563)
- MILWAUKEE TOOL 2PC SAE Hollow Shaft Nut Driver Set (48-22-2402)
- MILWAUKEE TOOL 7 PC Magnetic HollowCore Metric Nut Driver Set (48-22-2517)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 10 1/4in L, 7pcs (48-22-2447)
- MILWAUKEE TOOL 2PC SAE HollowCore Magnetic Nut Driver Set (48-22-2502)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- XCELITE 11Piece Nutdriver Set Metric Sizes (PS121MMN)
- Milwaukee Tool Nut Driver Sets