Shop All Nut Driver Sets
Milwaukee Tool
Nut Driver Set, PP Handle, 7 pcs
Mfr # 48-22-2448
Zoro # G811420247
product price: $44.99
/ea
Not eligible for select promotions
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 7
- Shank Material Forged Steel
- ESD Safe No
- Non-Magnetic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2448
- Zoro # G811420247
- UPC # 045242671076
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Overall Length | 10 1/4 in |
Tip Size | 10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm |
Shank Length | 3 in |
Range of Lengths | 5 mm to 13 mm |
Shank Diameter | 0.29 in, 0.44 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric |
Number of Pieces | 7 |
Shank Material | Forged Steel |
ESD Safe | No |
Non-Magnetic | Yes |
Item | Nut Driver Set |
Insulated | No |
Magnetized Tip | No |
Corrosion Resistant | Yes |
Handle Type | Tri-Lobular |
Handle Material | Polypropylene |
Tether Ready | No |
Ratcheting | No |
Non-Sparking | Yes |
Bolt Clearance | 7/32 in, 23/64 in |
Fastener Holding | No |
Grip Style | Rubber |
Handle Shape | Straight |
Description
Nut Driver Set, Tip Size 10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, Bolt Clearance 7/32 in, 23/64 in, Shank Length 3 in, Rubber, Metric, Fastener Holding No, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-18 HSS Plug Hand Tap (DWTST1-3/8-18P)
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- DEWALT Stick-E BX Clip, 100PK (DEW DFD405338)
- MILWAUKEE TOOL 3 pc. 10 lb. Quick-Connect Accessory (48-22-8823)
- MILWAUKEE TOOL 7 PC Magnetic HollowCore Metric Nut Driver Set (48-22-2517)
- MILWAUKEE TOOL 3-Pc Shockwave Magnetic Nut Driver Set (ML49-66-4561)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 10 1/4in L, 7pcs (48-22-2447)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- MILWAUKEE TOOL 2PC SAE Hollow Shaft Nut Driver Set (48-22-2402)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 7 pcs (48-22-2547)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- Milwaukee Tool Screwdrivers and Nutdrivers