Shop All Nut Driver Sets
Milwaukee Tool
Nut Driver Set
Mfr # 48-22-2444
Zoro # G210914248
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement Type SAE
- Number of Pieces 4
- Handle Type Tri-Lobular
- Tip Size 1/4 in, 5/16 in, 7/16 in, 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2444
- Zoro # G210914248
- UPC # 045242671083
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Tip Size | 1/4 in, 5/16 in, 7/16 in, 9/16 in |
Overall Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Number of Pieces | 4 |
Handle Type | Tri-Lobular |
Shank Material | Forged Steel |
Handle Material | Polypropylene |
Item | Nut Driver Set |
Non-Magnetic | Yes |
Magnetized Tip | No |
Corrosion Resistant | Yes |
Description
Nut Driver Set, Tip Size 1/4 in, 5/16 in, 7/16 in, 9/16 in, SAE, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Face Type A, Dial Indicator, 4345 (CEN4345)
- POWERBUILT 13/32" Titanium Coated Drill Bit (642669)
- ONSRUD Routing End Mill, Spiral O, 3/8, 1 1/8, 3 (65-033)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 13/16" x 2" (HML.13/16)
- MILWAUKEE TOOL 4 PC Hollow Shaft SAE Nut Driver Set (48-22-2404)
- MILWAUKEE TOOL Nut Driver Set (48-22-2447)
- MILWAUKEE TOOL Shockwave 5 Pc.Insert Nut Driver Set, (49-66-4563)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- MILWAUKEE TOOL 2PC SAE HollowCore Magnetic Nut Driver Set (48-22-2502)
- MILWAUKEE TOOL 7 PC Magnetic HollowCore Metric Nut Driver Set (48-22-2517)
- WIHA Prec. Screwdriver Set, Ball Hex, SAE, 8pcs. (26490)
- Milwaukee Tool Screwdrivers and Nutdrivers