Shop All Pipe Threading Die Heads
Milwaukee Tool
NPT Hs Portable Dies 2In
Mfr # 48-36-1112
Zoro # G112041721
product price: $99.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1112
- Zoro # G112041721
- UPC # 045242608768
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Promotion Restriction | Not eligible for promotion |
Item | 2In NPT Hs Portable Dies |
Description
NPT Hs Portable Dies 2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26218)
- DRILLCO 15/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A160)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- WOKIN 18 Inch Bolt Cutters (103718)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 3/4 In (48-36-1308)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 1 In (48-36-1309)
- MILWAUKEE TOOL NPT Alloy 12R Die Head 1In (48-36-1003)
- MILWAUKEE TOOL NPT Hs 12R Die Head 2In (48-36-1012)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1-1/2In (48-36-1011)
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- Milwaukee Tool Pipe Threading Die Heads