Shop All Pipe Threading Die Heads
Milwaukee Tool
1" High Speed NPT Portable Pipe Dies, PK4
Mfr # 48-36-1109
Zoro # G012041784
product price: $79.99
/pk 4, $20.00/ea
Free Shipping & Returns
Not eligible for select promotions
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1109
- Zoro # G012041784
- UPC # 045242608737
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Promotion Restriction | Not eligible for promotion |
Item | 1In NPT Hs Portable Dies |
Description
NPT Hs Portable Dies 1In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Magazine Assembly (Steel) 2-Hole for Hitachi NR83A (SP 884-570)
- WARNER Heavy Duty Utility Blades, Card of 5, .025", (2 notches & ctr hole) (360)
- ASTRO PNEUMATIC Onyx 1/2 Nano Angle Impact Wrench - 415Ft/Lb (1832)
- GEARWRENCH #2 x 16" Phillips? Dual Material Screwdriver (80006H)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1In (48-36-1009)
- MILWAUKEE TOOL 1-1/4"HghSpeed NPT PortablePipe Dies, PK4 (48-36-1110)
- MILWAUKEE TOOL 3/4" HighSpeed NPT PortablePipe Dies, PK4 (48-36-1108)
- MILWAUKEE TOOL 3/4" ALLOY NPT Forged Aluminum Die Head (48-36-1002)
- MILWAUKEE TOOL 2" High Speed NPT Portable Pipe Dies, PK4 (48-36-1112)
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- Milwaukee Tool Pipe Threading Equipment