Shop All Pipe Threading Die Heads
Milwaukee Tool
NPT Hs 12R Die Head 2In
Mfr # 48-36-1012
Zoro # G112041844
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1012
- Zoro # G112041844
- UPC # 045242608584
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Promotion Restriction | Not eligible for promotion |
Item | 2In NPT Hs 12R Die Head |
Description
NPT Hs 12R Die Head 2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- LENOX LENOX DMND HOLESW 1-3/8"" (1211722DGHS)
- MILWAUKEE TOOL 1-1/4"HghSpeed NPT PortablePipe Dies, PK4 (48-36-1110)
- MILWAUKEE TOOL 3/4" ALLOY NPT Forged Aluminum Die Head (48-36-1002)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1In (48-36-1009)
- MILWAUKEE TOOL 1/2" ALLOY NPT Portable Pipe Dies, PK4 (48-36-1101)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 3/4 In (48-36-1308)
- RIDGID Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37410 (37410)
- Milwaukee Tool Pipe Threading Die Heads