Shop All Pipe Threading Die Heads
Milwaukee Tool
NPT Hs 12R Die Head 1In
Mfr # 48-36-1009
Zoro # G412041834
product price: $189.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1009
- Zoro # G412041834
- UPC # 045242608553
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Promotion Restriction | Not eligible for promotion |
Item | 1In NPT Hs 12R Die Head |
Description
NPT Hs 12R Die Head 1In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (914)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- K TOOL INTL Jumbo Screwdriver 19 X 1/2 (GP-5208)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 3/4 In (48-36-1308)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 1 In (48-36-1309)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1-1/2In (48-36-1011)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- MILWAUKEE TOOL NPT Hs Portable Dies 2In (48-36-1112)
- MILWAUKEE TOOL NPT Hs 12R Die Head 2In (48-36-1012)
- RIDGID Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand (00-R)
- Milwaukee Tool Pipe Threading Equipment