Shop All Pipe Threading Die Heads
Milwaukee Tool
NPT Alloy Portable Dies 2In
Mfr # 48-36-1106
Zoro # G612041832
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1106
- Zoro # G612041832
- UPC # 045242608706
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Promotion Restriction | Not eligible for promotion |
Item | 2In NPT Alloy Portable Dies |
Description
NPT Alloy Portable Dies 2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH #2 x 4" Pozidriv? Dual Material Screwdriver (80045H)
- CHANNELLOCK Metric Ratcheting Wrench Set, 2 pcs. (841M)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1In (48-36-1009)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 1 In (48-36-1309)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 3/4 In (48-36-1308)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- MILWAUKEE TOOL NPT Alloy 12R Die Head 1In (48-36-1003)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1-1/2In (48-36-1011)
- RIDGID Pipe Threading Head, 1 1/4 In, RH, Alloy (12-R: (NPT))
- Milwaukee Tool Pipe Threading Die Heads