Shop All Pipe Threading Die Heads
Milwaukee Tool
NPT Alloy Portable Dies 1In
Mfr # 48-36-1103
Zoro # G212041775
product price: $69.99
/ea
Not eligible for select promotions
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1103
- Zoro # G212041775
- UPC # 045242608676
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Promotion Restriction | Not eligible for promotion |
Item | 1In NPT Alloy Portable Dies |
Description
NPT Alloy Portable Dies 1In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- CHANNELLOCK PLIER FENCE TOOL 10-1/2" (CL85)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- 3M CP001-12P Block 3-3/4"x2-5/8"x1", PK12 (CP001-12P)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1-1/2In (48-36-1011)
- MILWAUKEE TOOL NPT Alloy 12R Die Head 1In (48-36-1003)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1In (48-36-1009)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- MILWAUKEE TOOL NPT Hs 12R Die Head 2In (48-36-1012)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 3/4 In (48-36-1308)
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- Milwaukee Tool Pipe Threading Equipment