Shop All Pipe Threading Die Heads
Milwaukee Tool
2" ALLOY NPT Forged Aluminum Die Head
Mfr # 48-36-1006
Zoro # G912041761
Free Shipping & Returns
Not eligible for select promotions
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1006
- Zoro # G912041761
- UPC # 045242608508
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Promotion Restriction | Not eligible for promotion |
Item | 2In NPT Alloy 12R Die Head |
Description
NPT Alloy 12R Die Head 2In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5PC SwitchBlade Selfeed Bit Plumber's Kit (49-22-5100)
- KO-KEN Bit Socket 14mm Hex 62mm 3/8 Sq. Drive (3010M.62-14)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- DASCO PRO Small Flat Pry Bar, 5-1/2" L (222)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 3/4 In (48-36-1308)
- MILWAUKEE TOOL 1/2" ALLOY NPT Portable Pipe Dies, PK4 (48-36-1101)
- MILWAUKEE TOOL 1-1/4"HghSpeed NPT PortablePipe Dies, PK4 (48-36-1110)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1-1/2In (48-36-1011)
- MILWAUKEE TOOL NPT Hs 12R Die Head 2In (48-36-1012)
- RIDGID Machine Mono Die Head, Pipe 1/2" dia. (500A)
- Milwaukee Tool Pipe Threading Equipment