Shop All Knee Pads
Milwaukee Tool
Non-Marring Performance Knee Pad
Mfr # 48-73-6040
Zoro # G503678338
product price: $44.97
/pr
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Material Plastic
- Strap Material Elastic
- Material Plastic
- Number of Straps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-6040
- Zoro # G503678338
- UPC # 045242560943
- Country of Origin China
- Category Knee Pads
Dimensions
Size | Universal |
Elbow and Knee Pad Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Pad Material | Plastic |
Strap Material | Elastic |
Material | Plastic |
Number of Straps | 2 |
Includes | (1) Pair of Knee Pads |
Closure Type | Buckle |
Color | White/Black/Red |
Style | Non-marring |
Cap Material | Rubber |
Item | Non-Marring Performance Knee Pad |
Features | Dual Material Lower Strap, Durable Metal Rivets, Layered Gel Absorbs Pressure and Supports Knee, Open Cell Foam, Pressure Reducing Foam Maintains Shape, Robust Durable Cap for Longest Life |
Closure | Clip |
Cap Resistance Properties | Abrasion Resistant |
Product Type | Knee Pad |
Latex Content | Latex Free |
Description
Knee Pad, Color Black, Red, White, Size Universal, Features Dual Material Lower Strap, Durable Metal Rivets, Layered Gel Absorbs Pressure and Supports Knee, Open Cell Foam, Pressure Reducing Foam Maintains Shape, Robust Durable Cap for Longest Life, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Rubber, Pad Material Plastic, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- ZORO SELECT Back Support, 36 to 40In, 1-1/4in Knit (1908-M)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, L, PR (825WP)
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- MILWAUKEE TOOL Performance Hard Shell Knee Pads (48-73-6030)
- MILWAUKEE TOOL Free-Flex Knee Pads (48-73-6000)
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- MILWAUKEE TOOL Hard Cap Gel Knee Pads (48-73-6010)
- KRAFT TOOL Super Soft Knee Pad w/Front Closure (WL139)
- ALTA Knee Pads, Nomar Cap, Gray, PR (50423.50)
- THE BRUSH MAN Airflow Closed-Cell Foam/Neoprene Knee Pads (KNEE PAD-TWO)
- Milwaukee Tool Knee Pads