Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
No. 84-5 Pocket Level
Mfr # 84-5
Zoro # G602566611
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 5 in
- Accuracy 0.0005"/in
- Color Blue
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 84-5
- Zoro # G602566611
- UPC # 15812008458
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 5 in |
Width | 1-1/2 in |
Height | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005"/in |
Color | Blue |
Number of Level Vials | 1 |
Material | Plastic |
Total Number of Vials | 1 |
Type |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Storz Spanner Wrench, 4 and 5 In (6AKE1)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- WESTWARD Putty Knife, Flex, 1-1/4", Beryllium Copper (23X825)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6060B)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- MILWAUKEE TOOL 24" REDSTICK Box Level (MLBX24)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- KAPRO 120 Ergocast Level (120-62-24)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels