Shop All Cordless Tool Accessories
Milwaukee Tool
Nibbler and Battery, 12V DC, 4.0Ah Battery
Mfr # 2476-20, 48-11-2440
Zoro # G908864398
Free Shipping & Returns
Not eligible for select promotions
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Battery Capacity 4.0 Ah
- Capacity Steel 16 ga
- Cordless Tool Kit Contents (1) Bare Tool; (1) Battery
- Capacity Stainless Steel 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2476-20, 48-11-2440
- Zoro # G908864398
- UPC # 045242610495
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Minimum Cutting Radius | 3 1/5 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Battery Capacity | 4.0 Ah |
Item | Nibbler and Battery |
Capacity Steel | 16 ga |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Capacity Stainless Steel | 18 ga |
Brushless Motor | No |
Description
Nibbler and Battery, Voltage 12V DC, Capacity Stainless Steel 18 ga, Capacity Steel 16 ga, Minimum Cutting Radius 3 1/5 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Battery Capacity 4.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WESTWARD Alloy Steel Tap, 3/4-10 UNC (CCT1060-62)
- MILWAUKEE TOOL M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-59-2440)
- MILWAUKEE TOOL M18/M12 Wireless Jobsite Speaker (2891-20)
- MILWAUKEE TOOL REDLITHIUM USB 3.0 Battery Pack (48-11-2131)
- MILWAUKEE TOOL M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
- MILWAUKEE TOOL M12 Redlithium 12V High Output Xc5.0 5 Ah Battery (ML48-11-2450)
- MILWAUKEE TOOL Die Holder Extension for M12 FUEL 16 Gauge Nibbler (49-72-0152)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12 V (3497-22, 2367-20)
- Milwaukee Tool Cordless Tools