Shop All Cordless Nailers & Staplers
Milwaukee Tool
Nail Gun, Finish Nail Head, Pistol, 7VDC
Mfr # 2746-20, 48-11-1880
Zoro # G1724883
product price: $542.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2746-20, 48-11-1880
- Zoro # G1724883
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Details
Promotion Restriction | Not eligible for promotion |
Item | Nail Gun,Finish Nail Head,Pistol,7VDC |
Description
Nail Gun,Finish Nail Head,Pistol,7VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Two-Point Scriber (380B)
- HANSEN GLOBAL 1/4 in. Drive Metric 3-Row Socket Tray (14023)
- MOODY TOOL Steel Handle Metric Nut Driver 3.0mm (51-1579)
- HHIP 12 Piece 1/8-1" NPT Taper Pipe Tap & Hex Die Set (1011-3312)
- MILWAUKEE TOOL M12 Cordless Palm Nailer (2458-20)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer (Tool Only) (2841-20)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer Kit (2839-21CT)
- MILWAUKEE TOOL M18 FUEL 18 Gauge Brad Nailer (Tool Only) (2746-20)
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler (Tool Only) (2843-20)
- MILWAUKEE TOOL Cordless Stapler, Hyd. Drvr, 6.0 Bat (2447-20, 2551-20, 48-11-2460)
- MILWAUKEE TOOL M12 23Ga Pin Nailer (ML2540-20)
- Milwaukee Tool Cordless Nailers & Staplers