Shop All Fixed- Mount Work Lights
Milwaukee Tool
MXF Tower Light + FORGE XC8.0 Battery
Mfr # MXF041-1XC, MXFXC608
Zoro # G812101398
original price:
$6,061.99
45% off
Free Shipping & Returns
$3,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Includes (2) Batteries
- Standards UL Listed
- Features Adjustable Light Heads, Integrated MX Fuel Battery Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MXF041-1XC, MXFXC608
- Zoro # G812101398
- UPC # 045242533916
- Country of Origin Multiple
- Category Fixed- Mount Work Lights
Dimensions
Minimum Height | 44 in |
Maximum Height | 120 in |
Tool Width | 20 3/4 in |
Overall Length | 24 3/4 in |
Description
Tower Light Kit and Battery, Battery Platform MX FUEL, Series ROCKET, Light Output Mode High / Medium / Low, Brightness Level 27,000 lm, Maximum Brightness Level 27,000 lm, Minimum Brightness Level 5,000 lm, Mount Type Wheeled Platform, Maximum Height 120 in, Minimum Height 44 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity 6 Ah; 8 Ah, Run Time 10 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Underwater Junction Box, UWB, 6 (UWB-6)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- MILWAUKEE TOOL M18, Portable 18V Led Flood Light - 1100 Lumens (2361-20)
- MILWAUKEE TOOL M12 12V Cordless Spot Light, 750 Lumens (ML2353-20)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light with Portable Base (Tool Only) (2123-20)
- LUMAPRO LUMAPRO Silver Incandescent Clamp Light (2V647)
- Milwaukee Tool Fixed- Mount Work Lights