Shop All Cordless Tool Accessories
Milwaukee Tool
MXF Power Supply + FORGE XC8.0 Battery
Mfr # MXF002-2XC, MXFXC608
Zoro # G412367910
original price:
$4,676.99
50% off
new price: $2,299.00
/ea
Free Shipping & Returns
$2,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shop By Hot Buys
- Inverter Output Current 15 A
- Wireless Tool Tracking No
- Wireless Tracking System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF002-2XC, MXFXC608
- Zoro # G412367910
- UPC # 045242534630
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Supply and Battery |
Shop By | Hot Buys |
Inverter Output Current | 15 A |
Wireless Tool Tracking | No |
Wireless Tracking System | No |
Includes | (3) Batteries, Charging Cord |
Charge Time | 45 min |
For Battery Chemistry | Li-Ion |
Inverter Output Voltage | 120V AC |
Number of Ports | 2 |
Inverter Rated Watts | 1,800 W |
For Battery Series | XC |
Inverter Peak Watts | 3,600 W |
Description
Power Supply and Battery, Number of Ports 2, Charge Time 45 min, Inverter Output Voltage 120V AC, Inverter Output Current 15 A, Inverter Peak Watts 3,600 W, Inverter Rated Watts 1,800 W, For Battery Chemistry Li-Ion, For Battery Series XC, Includes (3) Batteries, Charging Cord, Wireless Tool Tracking No, Wireless Tracking System No, Tool Brand Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29105)
- MILWAUKEE TOOL 4-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-0223)
- MILWAUKEE TOOL Impact Driver Kit and Light, 3600 RPM (3453-22, 2367-20)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1828)
- MILWAUKEE TOOL Battery Pack, (2) 1.5 Ah, Li-Ion (48-59-1850, 48-11-1820)
- MILWAUKEE TOOL 28-Volt Charger (48-59-2819)
- MILWAUKEE TOOL Work Light, Headlamp and Battery, (2144-20, 2115-21, 48-11-1850)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (10-Pack) (48-11-1851)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- Milwaukee Tool Cordless Tool Accessories