Shop All Cordless Tool Accessories
Milwaukee Tool
MXF Plate Compactor+FORGE HD12.0 Battery
Mfr # MXF220-2HD, MXFHD812
Zoro # G312367911
original price:
$10,228.99
46% off
new price: $5,499.00
/ea
Free Shipping & Returns
$5,499.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Not Available
- Includes (1) Charger, (3) Batteries
- Tool Weight 164 lb
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF220-2HD, MXFHD812
- Zoro # G312367911
- UPC # 045242646463
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Width | 20 in |
Plate Width | 20 in |
Overall Length | 22 in |
Plate Length | 22 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | Not Available |
Battery Capacity | 12 Ah |
Includes | (1) Charger, (3) Batteries |
Tool Weight | 164 lb |
Included Charger | Yes |
Item | Plate Compactor Kit and Battery |
Shop By | Hot Buys |
Battery Platform | MX FUEL(TM) |
Power Source | Cordless |
Battery Model Number | 809NV5 |
Weight | 164 lb |
Tool Series | MX FUEL(TM) Series |
Included Battery | Yes |
Water Tank Included | No |
Compacting Force | 3.8 lbf |
Product Type | Vibratory Plate Compactor |
Number of Chargers Included | 1 |
Direction | Forward and Reverse |
Number of Batteries Included | 3 |
Description
Plate Compactor Kit and Battery, Power Source Cordless, Product Type Vibratory Plate Compactor, Direction Forward and Reverse, Plate Length 22 in, Plate Width 20 in, Compacting Force 3.8 lbf, Battery Platform MX FUEL(TM), Number of Batteries Included 3, Number of Chargers Included 1, Water Tank Included No, Tool Weight 164 lb, Voltage Not Available, Includes (1) Charger, (3) Batteries, Tool Series MX FUEL(TM) Series, Overall Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Impact S (CMMT15860)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 11/16 (53444)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, K Pallet (K PALLET)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- MILWAUKEE TOOL Led Rechargeable Temporary Job Site Light kit 445lm (2112-21, 48-22-6625)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Plastic Surfaces (48-21-0002)
- MILWAUKEE TOOL M12 HAMMERVAC Nozzle (49-90-2300)
- MILWAUKEE TOOL M12 Fuel 1/2" Ratchet Protective Boot (49-16-2558)
- ILC Replacement for Makita Bft120 (BFT120 MAKITA)
- Milwaukee Tool Cordless Tools