MX FUEL(TM) 6" Green Concrete Saw Kit
Mfr # MXF316-2XC
Zoro # G310440982
Key Features
- Promotion Restriction Not eligible for promotion
- Engine RPM 5000 RPM
- Blade Dia. 6 in
- Max. Cutting Depth 1.5 in
- Max. Blade Speed 4,635 RPM
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF316-2XC
- Zoro # G310440982
- UPC # 045242740994
- Country of Origin Mexico
- Category Concrete Saws
Dimensions
Blade Dia. | 6 in |
Max. Cutting Depth | 1.5 in |
Length | 46 in |
Width | 21 in |
Height | 46 in |
Arbor Size | 1 7/10 in |
Depth of Cut | 1 1/2 in |
Overall Length | 55 in |
Overall Height | 46 in |
Overall Width | 21 in |
Front Wheel Size | 3 in x 4.2 in |
Back Wheel Size | 3 in x 3 in |
Description
The MILWAUKEE® MX FUELTM 6” Green Concrete Saw provides clean, consistent cuts with the power to cut 1-1/2” depth on a 6” blade, no gas headaches, and 160 ft of runtime per charge at max cut depth. The POWERSTATETM Brushless Motor delivers the power to cut at a max depth of 1-1/2” on a 6” blade, maximizing productivity by eliminating the downtime of switching blade sizes. REDLINK PLUSTM Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE® MX FUELTM REDLITHIUMTM battery pack provides instant power with no gas headaches and requires no regular maintenance, producing less noise and zero emissions for a safer workspace indoors or outdoors. The MX FUELTM 6” Green Concrete Saw is kitted with (2) MILWAUKEE® MX FUELTM REDLITHIUMTM FORGETM XC8.0 batteries & a Super Charger. In just 45 minutes, you can charge an MX FUELTM REDLITHIUMTM FORGETM XC8.0 to 100%. Both the MX FUELTM REDLITHIUMTM FORGETM XC8.0 Battery & MX FUELTM Super Charger are COOL-CYCLETM Capable. COOL-CYCLETM Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUELTM batteries that have COOL-CYCLETM capability. The MILWAUKEE® MX FUELTM 6” Green Concrete Saw is ONE-KEYTM Compatible to track, manage and secure your equipment.
- •Cut up to 1-1/2” depth on 6” blade
- •No pull start, no emissions, no engine maintenance
- •160 ft per charge at max depth
- •Lever on handlebars to raise and lower guide arm
- •Blade depth adjustment for accurate cuts at varying depths
- •Handlebar height adjustment for increased comfort
- •3⁄4 speed mode to break in new blades
- •Compatible with Husqvarna 6” Soff-Cut blades
- •LED lights at blade level for increased visibility
- •ONE-KEYTM compatible to track and manage
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Wire Stripper, Economy Self, adjusting (200-091)
- M.A. FORD Countersink Set, 6 Flute, Uncoated, HSS (79000002)
- BON TOOL Bon 12-217 Handle Adapter, 1 3/8" Button To Male Thread (12-217)
- AMPCO SAFETY TOOLS Nonsparking Utility Knife Utility, 7 1/2 in L (K-10)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- MAKITA 14" SJS™ Angle Cutter (4114)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- HUSQVARNA Power Cutter Wheel Kit, 10" L x 4" W (589334301)
- Milwaukee Tool Power Saws