Shop All Tampers & Compactors
Milwaukee Tool
MX FUEL(TM) 20" Plate Compactor Kit
Mfr # MXF220-2HD
Zoro # G010440978
New Item
original price:
$5,588.99
19% off
new price: $4,499.00
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$4,499.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Includes (2) Batteries, (1) Charger
- Weight 164 lb
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF220-2HD
- Zoro # G010440978
- UPC # 045242646463
- Country of Origin Mexico
- Category Tampers & Compactors
Dimensions
Overall Width | 20 in |
Overall Length | 22 in |
Plate Length | 22 in |
Plate Width | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Includes | (2) Batteries, (1) Charger |
Item | Battery-Powered Plate Compactor Kit |
Weight | 164 lb |
Shop By | Hot Buys |
Battery Platform | HD12.0 |
Water Tank Included | No |
Compacting Force | 3.8 Centrifugal Force (lbf) |
Battery Model Number | MXFHD812 |
Tool Series | MX FUEL(TM) Series |
Number of Chargers Included | 1 |
Tool Weight | 164 lb |
Direction | Forward and Reverse |
Product Type | Vibratory Plate Compactor |
Number of Batteries Included | 2 |
Included Charger | Yes |
Included Battery | Yes |
Description
Battery-Powered Plate Compactor Kit, Power Source Cordless, Product Type Vibratory Plate Compactor, Direction Forward and Reverse, Plate Length 22 in, Plate Width 20 in, Compacting Force 3.8 Centrifugal Force (lbf), Battery Platform HD12.0, Number of Batteries Included 2, Number of Chargers Included 1, Water Tank Included No, Tool Weight 164 lb, Includes (2) Batteries, (1) Charger, Tool Series MX FUEL, Overall Length 22 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-12X16)
- RAZOR-BACK #2 14 ga Scoop Shovel, Steel Blade, 48 in L Wood Wood Handle (54246GR)
- PICRPORATION Mosquito Coil WristBand (BUG-COILBANDTS24)
- SPECTRACIDE Insecticide/Repellent, 1.33 gal, Jug (96380)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80)
- KENYON Tamp, 10x10", 1/4" Plate, 58" Handle (85050)
- TRUPER TAMPER 10X10"" STEEL HNDL (KR-2ST)
- BULLY TOOLS Tamping and Digging Bar, 48", 1" dia., Sol (92448)
- TRUPER 8x8 STL Handle Tamper (KR-1ST)
- KENYON Tamp, 10x10", Cast Iron Head, 44" Handle (85090)
- KRAFT TOOL Heavy-Duty Cast Iron Dirt Tamper, 10"x10 (CC929)
- Milwaukee Tool Tampers & Compactors