Shop All Cordless Concrete Vibrators
Milwaukee Tool
MX FuelBackpack Concrete Vibrator Kit
Mfr # MXF371-2XC, MXFXC406
Zoro # G903559367
Free Shipping & Returns
Not eligible for select promotions
$3,730.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 72V DC
- Shaft Length 21 ft
- Battery Model Number 55JL75
- Charger Model Number 55JL74
- Horsepower 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MXF371-2XC, MXFXC406
- Zoro # G903559367
- Country of Origin Multiple
- Category Cordless Concrete Vibrators
Dimensions
Shaft Length | 21 ft |
Head Diameter | 2 1/2 in |
Head Length | 2 1/2 in |
Overall Height | 26 1/2 in |
Overall Width | 12 2/5 in |
Tool Length | 12 3/5 in |
Radius of Vibration | 2 1/2 in |
Description
Concrete Vibrator, Voltage 72V DC, Shaft Length 21 ft, Head Diameter 2 1/2 in, Radius of Vibration 2 1/2 in, Vibrations per Minute 11,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Remote, (3) Battery Packs, Battery Capacity 6.0 Ah, Head Length 2 1/2 in, Tool Length 12 3/5 in, Tool Weight 34.5, Shaft Connection Type Quick Connect, Battery Model Number 55JL75, Battery Series REDLITHIUM XC406, Charger Included Yes, Charger Model Number 55JL74
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #11 (44281)
- KNIPEX 5" Precision Electronics Side Cutter ESD, Ergonomic Grip (79 62 125 ESD)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- MILWAUKEE TOOL MX FUEL Concrete Vibrator Kit (MXF370-2XC)
- MILWAUKEE TOOL Concrete Vibrator Kit and Battery, 72V DC (MXF370-2XC, MXFXC406)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- MILWAUKEE TOOL Backpack Harness for MX FUEL Concrete Vibrator (3700)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 8 ft Shaft (2911-21, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator Kit (2911-21)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, Tool Only -NO Shaft (RZ6008T)
- Milwaukee Tool Cordless Tools