Shop All Concrete Finishing Tools
Milwaukee Tool
MX FUEL Vibratory Screed Kit
Mfr # MXF381-2CP
Zoro # G204223233
original price:
$2,499.00
20% off
Free Shipping & Returns
Not eligible for select promotions
$1,999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Board Length 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft
- Housing Color Black, Red
- Number of Speed Settings Variable
- Tool Weight 37 lb
- Blade Type Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MXF381-2CP
- Zoro # G204223233
- UPC # 045242615414
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Compatible Board Length | 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft |
Blade Width | Maximum Length: 16 ft |
Handle Length (In.) | 26 |
Handle Length | 26 |
Overall Length | 42 45/64 in |
Overall Height | 31 1/2 in |
Description
Vibratory Screed Kit, Overall Height 31 1/2 in, Tool Weight 37 lb, Overall Length 42 45/64 in, Compatible Board Length 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft, Number of Screed Blades Included 0, Brushless Motor Yes, Number of Speed Settings Variable, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 3.0 Ah, Blade Type Linear, Battery Model Number Mfr. No. CP203, Battery Series MX FUEL(TM), Number of Batteries Included 2, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON End pc Assembly, For Use With 1760, 1765 and 2060 Tradesman Vise (2907780)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- WESTWARD 7/16" Drive Socket Adapter (45KG97)
- PROTO 1/4" Drive, 3/8 in Hex SAE Socket, 6 Points (J6912PF)
- BON TOOL Bon 62-345 Edger Curvend 6X4 1/2"r 5/8"l Comfort Grip Handle (62-345)
- BON TOOL Bon 22-837 Groover Saw Cut 6 X 6 1-1/2" Deep Walking Tool (22-837)
- BON TOOL Bon 82-558 T Bar Coating Applicator Cover, Woven Fabric 18" (82-558)
- BON TOOL Bon 82-801 Overlay Smoother 24" With Comfort Grip Handle (82-801)
- BONWAY Bon 32-116 Release Agent, Dusty Rose (32-116)
- BON TOOL Edger, SS, 6" X 4", 1" Radius X 1 1/2" Lip Comfort Grip Handle (62-448)
- BON TOOL Bon 22-226 Spiked Roller 7/16", Plastic 30" With Bracket (22-226)
- Milwaukee Tool Concrete Finishing Tools