Shop All Drain Cleaning Machines
Milwaukee Tool
MX Fuel Sewer Drum Machine w/ Powertredz
Mfr # MXF501-1CP, MXFCP203
Zoro # G900948362
Free Shipping & Returns
$4,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Run 200 ft
- Application Industrial Drains
- Includes MX FUEL Charger, (2) REDLITHIUM CP203 Battery Pack
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MXF501-1CP, MXFCP203
- Zoro # G900948362
- UPC # N
- Country of Origin Multiple
- Category Drain Cleaning Machines
Dimensions
Drain Line I.D. Size Range | 2 in to 8 in |
Overall Height | 47 in |
Maximum Drain Line Inside Diameter | 6 in |
For Pipe Size | 3 in to 6 in |
Minimum Drain Line Inside Diameter | 3 in |
Manufacturer Warranty Length | 2 yr Battery, 2 yr Equipment |
Overall Length | 32.5 in |
Overall Width | 22 in |
Description
Drain Cleaning Machine and Battery, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 0, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 200 RPM, Cordless Tool Kit Contents Bare Tool, (2) Batteries, Charger, Battery Capacity 3 Ah, Tool Weight 119 lb, Number of Batteries Included 2, Battery Platform MX FUEL, Power Source Cordless, Application Industrial Drains, Battery Model Number MXFCP203
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA6)
- DRILLCO 13/16, Spiral Flute Nut Shank NITRO Construction Reamer (429N152)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48562)
- WEATHER GUARD FASTENERS FOR TOOLBOX (999-20PK)
- MILWAUKEE TOOL 35 ft Cordless Drain Cleaning Machine, 12V (2572B-21, 48-11-2430)
- MILWAUKEE TOOL M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit (3577-21)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2775B-211, 48-53-2775)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 6' Toilet Auger (3576-21)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871A-22)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine for 5/8“ - ¾“ Cable (MXF500-1CP)
- THRIFCO PLUMBING 3J Heavy-Duty Closet Auger Snake - 3 ft (5006035)
- Milwaukee Tool Drain Cleaning Equipment