Shop All Plumbing Specialty Tools
Milwaukee Tool
MX FUEL Sewer Drum + Head + Cable
Mfr # MXF501-1CP, 48-53-2840, 48-53-2410
Zoro # G412367897
product price: $6,369.99
/ea
Free Shipping & Returns
$6,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Includes Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
- Application Industrial Drains
- Reversible Yes
- Minimum Drain Line Inside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF501-1CP, 48-53-2840, 48-53-2410
- Zoro # G412367897
- UPC # 045242558506
- Country of Origin Multiple
- Category Plumbing Specialty Tools
Dimensions
Minimum Drain Line Inside Diameter | 3 in |
Overall Height | 47 in |
Manufacturer Warranty Length | 2 yr Battery, 2 yr Equipment |
Cable Length Included - Cable A | 100 ft |
Cable Diameter Included - Cable A | 3/4 in |
Maximum Drain Line Inside Diameter | 6 in |
Overall Length | 32.5 in |
Overall Width | 22 in |
Description
Sewer Drum Kit, Head Kit, and Cable, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 7, Maximum Operating Speed 200 RPM, Tool Series MX FUEL, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit, Battery Capacity 3 Ah, Auger Types Included Funnel, Straight, Cutter Types Included Chain Knocker, Double Cutter, Opening Tool, Tool Weight 119 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0608)
- WATTS Relief Valve Repair KIt, Watts 009 M2, 1In (009 M2 1 Relief Valve)
- USA INDUSTRIALS Clear PVC Tubing -1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-70)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- MILWAUKEE TOOL 3" Root Cutter For 1-1/4" Sectional Cable (48-53-4832)
- MILWAUKEE TOOL 3" Root Cutter For 7/8" Sectional Cable (48-53-3832)
- MILWAUKEE TOOL 4" Root Cutter For 1-1/4" Sectional Cable (48-53-4833)
- MILWAUKEE TOOL 6" Root Cutter For 7/8" Sectional Cable (48-53-3834)
- MILWAUKEE TOOL 4" Root Cutter For 7/8" Sectional Cable (48-53-3833)
- ZORO SELECT Bathtub Drain Key (34A509)
- SUPERIOR TOOL Wrench Gas/Wtr Shut-Off (02750)
- Milwaukee Tool Plumbing Tools