Shop All Plumbing Specialty Tools
Milwaukee Tool
MX FUEL Sewer Drum + Head + Cable
Mfr # MXF500-1CP, 48-53-2840, 48-53-2450
Zoro # G212367905
product price: $5,288.99
/ea
Free Shipping & Returns
$5,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Drains
- Standards UL Listed
- Includes Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
- Number of Augers Included 2
- Maximum Operating Speed 200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF500-1CP, 48-53-2840, 48-53-2450
- Zoro # G212367905
- UPC # 045242558490
- Country of Origin Multiple
- Category Plumbing Specialty Tools
Dimensions
Overall Length | 32.5 in |
Overall Height | 47 in |
Manufacturer Warranty Length | 2 yr Battery, 2 yr Equipment |
Cable Length Included - Cable A | 50 ft |
Cable Diameter Included - Cable A | 3/4 in |
Minimum Drain Line Inside Diameter | 3 in |
Overall Width | 22 in |
Maximum Drain Line Inside Diameter | 6 in |
Description
Sewer Drum Kit, Head Kit, and Cable, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 7, Maximum Operating Speed 200 RPM, Tool Series MX FUEL, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit, Battery Capacity 3 Ah, Auger Types Included Funnel, Straight, Cutter Types Included Chain Knocker, Double Cutter, Opening Tool, Tool Weight 119 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Two-Way Shower Diverter (28036000)
- DIXON Cam and Groove Coupler x FNPT, 1", SS (RD100BL)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBH-4)
- MILWAUKEE TOOL 4" Root Cutter For 1-1/4" Sectional Cable (48-53-4833)
- MILWAUKEE TOOL 4" Root Cutter For 7/8" Sectional Cable (48-53-3833)
- MILWAUKEE TOOL 6" Root Cutter For 7/8" Sectional Cable (48-53-3834)
- MILWAUKEE TOOL 3" Root Cutter For 1-1/4" Sectional Cable (48-53-4832)
- MILWAUKEE TOOL 3" Root Cutter For 7/8" Sectional Cable (48-53-3832)
- JONES STEPHENS PIPE SOCKET SAVER 4"" (J44-400)
- B & K STREET KEY BLACK 5/8X36"" (151-066)
- Milwaukee Tool Plumbing Specialty Tools