Shop All Area Lights
Milwaukee Tool
MX FUEL ROCKET Tower Light/Charger
Mfr # MXF041-1XC
Zoro # G9789182
original price:
$3,299.00
18% off
new price: $2,699.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,699.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 27,000 lm
- Voltage 18 V
- Lamp Life 50,000 hr
- Light Distribution 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF041-1XC
- Zoro # G9789182
- UPC # 045242533916
- Country of Origin United States
- Category Area Lights
Dimensions
Max. Height | 120 in |
Overall Length | 24 3/4 in |
Minimum Height | 44 in |
Max. Height Grouping | Greater than 36 in |
Tool Width | 20 3/4 in |
Maximum Height | 120 in |
Description
Cordless Tripod Light, Battery Platform MX FUEL, Series ROCKET, Light Output Mode High / Medium / Low, Brightness Level 27,000 lm, Maximum Brightness Level 27,000 lm, Minimum Brightness Level 5,000 lm, Mount Type Wheeled Platform, Maximum Height 120 in, Minimum Height 44 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 6.0 Ah, Run Time 10 hr, Voltage 18 V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING BrassGUARD Small 1-Light Wall Lantern, 100 W, Black (P5756-31)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MXR100/U/MED)
- NITE IZE Replacement Flashlight Bulb, LED, 55lms (LRB2-07-PR)
- FIET ELECTRIC Bulb-Circ Fc8T9Cw (FC8T9/CW)
- RAILHEAD GEAR Explosion-Proof Rechargeable LED Area Li (RH-EXRWL)
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- ILC Replacement For EIKO, SCSS1C50KU (SCSS-1C-50K-U)
- CREE LED Area Luminaire, 53W (BXSP-B-HT-5ME-A-40K-UL-SV)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- Milwaukee Tool Area Lights