Shop All Demolition Hammers
Milwaukee Tool
MX Fuel Breaker, MX Fuel Battery Pack
Mfr # MXF368-1XC, MXFXC406
Zoro # G500948182
product price: $3,412.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,412.99
Free 30-Day Returns
Key Features
- Blows per Minute 0 to 1,300
- Handle Type T-Handle
- Impact Energy 50 ft-lb
- Tool Length 32 1/4 in
- Voltage MX FUEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF368-1XC, MXFXC406
- Zoro # G500948182
- UPC # N
- Country of Origin Multiple
- Category Demolition Hammers
Dimensions
Tool Length | 32 1/4 in |
Overall Length | 32 7/32 in |
Stroke Length | Not Specified |
Overall Width | 25 1/8 in |
Description
Chuck Style Hex, Impact Energy 50 ft-lb, Maximum Blows per Minute 1,300 bpm, Tool Weight 63.9 lb, Handle Type T-Handle, Number of Speed Settings 1, Vibration Level 4.9 m/sq sec, Sound Level 105 dB, Brushless Motor Yes, Battery Capacity 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Battery Packs, (1) Charger, Power Source Cordless, Stroke Length Not Specified, Number of Chisel Positions 1, Minimum Blows per Minute 0, Battery Model Number 55JL75, Battery Series MX FUEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA High Torque Ratcheting Screwdriver (11014)
- SIMONDS Flat Multi Kut 12 (73244000)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- J.W. WINCO GN76-25-M6-E Mushroom Knob Plastic (6NB76/E)
- MILWAUKEE TOOL MX FUEL Breaker Kit (MXF368-1XC)
- MILWAUKEE TOOL 1-3/4" SDS Max Demolition Hammer (5446-21)
- MAKITA 70 lb. 1-1/8" Hex Breaker Hammer, AVT® with Cart (HM1810X3)
- DEWALT Demo Hammers (DCH911Z2)
- BOSCH Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps (BH2760VCB)
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- Milwaukee Tool Demolition Hammers