Shop All Punch & Chisel Sets
Milwaukee Tool
MX FUEL Breaker Kit w/Extra 3 Chisels
Mfr # MXF368-1XC,48-62-4000,48-62-4010
Zoro # G803457169
product price: $2,856.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Breaks 2 Tons Per Charge, Lightest In Class
- Includes (1) MX FUEL Lithium-Ion Cordless 1-1/8 in. Breaker, (1) Cart, (1) XC Battery, (1) Charger, (1) Bull Chisel, (2) Flat Chisels, (1) 1-1/8" Hex Demo 20" Moil Point, (1) 1-1/8" Hex Demo 3" Chisel
- Blows per Minute 1250
- Handle Type T-Handle
- Tool Length 32 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF368-1XC,48-62-4000,48-62-4010
- Zoro # G803457169
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Tool Length | 32 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Breaker and Chisels |
Features | Breaks 2 Tons Per Charge, Lightest In Class |
Includes | (1) MX FUEL Lithium-Ion Cordless 1-1/8 in. Breaker, (1) Cart, (1) XC Battery, (1) Charger, (1) Bull Chisel, (2) Flat Chisels, (1) 1-1/8" Hex Demo 20" Moil Point, (1) 1-1/8" Hex Demo 3" Chisel |
Blows per Minute | 1250 |
Handle Type | T-Handle |
Tool Weight | 63.9 lb |
Drive System | 1-1/8 in Hex |
Impact Energy | 50 ft-lb |
Corded/Cordless | Cordless |
Maximum Blows per Minute | 1,250 bpm |
Description
Cordless Breaker and Chisels, Handle Type T-Handle, Impact Energy 50 ft-lb, Maximum Blows per Minute 1,250 bpm, Tool Weight 63.9 lb, Blows per Minute 1250, Tool Length 32 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X25)
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761)
- WESTWARD General Hand Tool Kit, No. of Pcs. 13 (4YT13)
- MAYHEW PUNCH ALIGNMENT 6 PC SET (MY61811)
- STANLEY Fatmax Pnch&Chsl St 12Pc (FMHT16573)
- H & H INDUSTRIAL PRODUCTS 40 Piece Dapping Die Block & Punch Set (8606-3409)
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Brass 4-40MM Cavaties (8606-3410)
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- ALLPAX Metric Hollow Punch Kit, 31 pcs. (AX1352)
- ALLPAX Gasket Cutter, Heavy Duty Metric, 26Pcs. (AX6100)
- Milwaukee Tool Cutting and Shaping Tools