Shop All Concrete Trowels
Milwaukee Tool
MX FUEL 36 in. Walk-Behind Trowel Kit
Mfr # MXF336-3HD
Zoro # G210440983
New Item
original price:
$7,621.99
19% off
new price: $6,114.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
Not eligible for select promotions
$6,114.99
Free 30-Day Returns
Key Features
- Blade Length 14 in
- Blade Width 8 in
- Application Concrete Finishing
- Shop By Hot Buys
- Blade Thickness (in) 0.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF336-3HD
- Zoro # G210440983
- UPC # 045242792382
- Country of Origin Mexico
- Category Concrete Trowels
Dimensions
Blade Length | 14 in |
Blade Width | 8 in |
Depth | 40.5 in |
Ring Diameter | 36 in |
Description
Trowel Kit, Ring Diameter 36 in, Blade Length 14 in, Engine Type Electric, Horsepower 5 hp, Blade Width 8 in, Application Concrete Finishing, Fuel Tank Capacity Not Applicable, Includes (3) Batteries, (1) Charger, Maximum Speed 130 RPM, Minimum Speed 0 RPM, Number of Blades 4, Power Source Cordless, Tool Weight 164 lb, Variable Speed Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61302)
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- YG-1 TOOL CO Only One Pm60 3 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68016)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 11-1/2" L (402M51)
- OX TOOLS Pro 4-1/2" x 11" (114x280mm) Finishing Trowel - SS - OX Grip (OX-P011011)
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x4 (CFE212K)
- TOOL 5.5 in. Steel London Brick Trowel (TO2738823)
- KRAFT TOOL Blue Steel Pool Trowel, 20"x5 (CF295B)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x4" (CF286PF)
- KRAFT TOOL Elite Series Carbon Steel Poo, 16"x4 (CFE438L)
- KRAFT TOOL Swedish Stainless Steel T, 10-1/2"x4-1/2 (PL525)
- Milwaukee Tool Concrete Trowels