Shop All Concrete Trowels
Milwaukee Tool
MX FUEL 24 in. Walk-Behind Edging Trowel Kit
Mfr # MXF324-2HD
Zoro # G210440976
New Item
original price:
$6,096.99
19% off
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
Not eligible for select promotions
$4,890.99
Free 30-Day Returns
Key Features
- Application Concrete Finishing
- Blade Length 9 in
- Blade Width 4 3/4 in
- Shop By Hot Buys
- Color Black, Gray, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MXF324-2HD
- Zoro # G210440976
- UPC # 045242851584
- Country of Origin Mexico
- Category Concrete Trowels
Dimensions
Blade Length | 9 in |
Blade Width | 4 3/4 in |
Depth | 36.75 in |
Ring Diameter | 24 in |
Description
Edging Trowel Kit, Ring Diameter 24 in, Blade Length 9 in, Engine Type Electric, Horsepower 5 hp, Blade Width 4 3/4 in, Application Concrete Finishing, Fuel Tank Capacity Not Applicable, Includes (2) Batteries, (1) Charger, Maximum Speed 160 RPM, Minimum Speed 0 RPM, Number of Blades 4, Power Source Cordless, Tool Weight 124 lb, Variable Speed Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-5/8 in. Carbide Sheet Metal Holcutter (14378)
- SUPERCUT 105-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (454000)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- MILWAUKEE TOOL MX FUEL 36 in. Walk-Behind Trowel Kit (MXF336-3HD)
- VULCAN Trowel Tuck Pointing 1/4 Inch (DYT00323L)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/4 in. x 1/4 in. x 1/4 in. (G02413)
- KRAFT TOOL Carbon Steel Pool Trowel, 18"x5 (CF439)
- KRAFT TOOL Cement Finish Trowel, BS, 20x5", Pro-Form (CF734BPF)
- KRAFT TOOL Fresno Trowel, w/o Handle, Round, 5 x 48 in (CC853)
- KRAFT TOOL Fresno Trowel, BS, 36x5", Button Bracket (CC822BBT)
- Milwaukee Tool Concrete Trowels