Milwaukee Tool

MX FUEL 14 in. Cut-Off Saw Kit (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Chop Saws & Cut-Off Saws

Key Features

  • Blade Dia. 14 in
  • Overall Length 31.75 in
  • Tool Style Handheld
  • Brushless Motor Yes
  • Power Source Cordless
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 14 in
Overall Length 31.75 in
Overall Width 12 in
Overall Height 14 in
Arbor Size 1 in
Max. Cutting Depth 5 in

Description

Handheld Concrete Saw, Cordless, Primary Saw Application Concrete, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,350 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Water Connection Quick Connect Hose, Overall Height 14 in, Overall Length 31.75 in, Overall Width 12 in, Tool Weight 32 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Series MX FUEL, Number of Batteries Included 2

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products